Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1"x72 yd., White
Mfr # 3M 1350 1" x 72 yds White
Zoro # G4244843
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1350 1" x 72 yds White
- Zoro # G4244843
- UPC # 888519013083
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 216 ft |
Metric Tape Length | 65.84 m |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 1 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, White, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 3 in x 36 yd, Aluminum (3M 363 3" X 36YD)
- 3M Double-Sided Foam Tape, 5 yd L, 1/2" W (GPH110GF)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (550)
- 3M Electrical Tape, Glass Cloth Electrical Tape 27, White (54007-15074)
- 3M Embossed Foil Tape, 2 In x 6 yd., Copper (1345)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red (10810-DL-2W)
- 3M Electrical Tape, 30 mil, 3/4" x 15 ft., PK24 (2242-3/4X15FT)
- 3M Splicing Tape, 130C, 1-1/2"X30Ft (38Mmx9.1 M)2 (54007-41718)
- 3M Electrical Tape LT BLUE (530-RY)
- 3M Elec Tape, 60 ft Lx3/4 in W, 7 mil, Black (175BK4A)
- 3M Electrical Tapes