Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1"x72 yd., Black
Mfr # 3M 1350 1" x 72 yds Black
Zoro # G4250687
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1350 1" x 72 yds Black
- Zoro # G4250687
- UPC # 888519003916
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Metric Tape Length | 65.84 m |
Imperial Tape Width | 1 in |
Imperial Tape Length | 216 ft |
Metric Tape Width | 25.4 mm |
Imperial Tape WxL | 1 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 1 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, Black, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 50YD Black Tape (108084)
- 3M Film Tape, Gray, 3/8"x5yd. (0.375-5-5491)
- HENRY 11 lb. Blacktop Patch, Flat Finish, Black, Solvent Base (HE304044)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (GRA-CT40-160)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Black (3M 1350 0.5" x 72 yds Black)
- 3M Electrical Tape, 1 mil, 2"x72 yd., White (3M 1350 2" x 72 yds White)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1350 0.5" x 72 yds Yellow)
- 3M Vinyl Tape, 2" x 36 yd., White (764)
- 3M Glass Cloth Tape, White, 3in x 36 yd., PK12 (398FR)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-11/64" L, PK10 (1500172)
- 3M Electrical Tapes