Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1/4"x72 yd., Yellow
Mfr # 3M 1350 0.25" x 72 yds Yellow
Zoro # G4242393
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M 1350 0.25" x 72 yds Yellow
- Zoro # G4242393
- UPC # 888519013144
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1/4" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 6.35 mm |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 216 ft |
Metric Tape Length | 65.84 m |
Imperial Tape WxL | 1/4 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 1/4 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, Yellow, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (4060067)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (300878)
- PC PRODUCTS 6 Oz PC-Woody Wood Epoxy Paste (083338)
- 3M Electrical Tape, 2.2 mil, 1" x 216 ft., PK9 (40-1"X72YD)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100 (10265)
- 3M Splicing Tape, 30 mil, 2" x 30 ft., Black (23-2X30FT)
- 3M Electrical Tape, 10 mil, 1"x100 ft., Black, PK10 (50-UNPRINTED-1X100FT)
- 3M SPLICNGTAPE 3/4""X22' BLK (2155)
- 3M Electrical Tape, 8 mil, 3/4" x 60 ft., PK20 (2520-3/4x60FT)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Brown (165BR4A)
- 3M Electrical Tapes