Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1/4"x72 yd., Yellow
Mfr # 3M 1318-1 0.25" x 72 yds Yellow
Zoro # G4289984
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M 1318-1 0.25" x 72 yds Yellow
- Zoro # G4289984
- UPC # 888519012741
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1/4" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 6.35 mm |
Metric Tape Length | 65.84 m |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 1/4 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 1/4 in, 216 ft, 1 mil, 3M(TM), Series 1318-1, Yellow, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Sided Tape, Urethane Foam, 3/4in (4016)
- DAP Patching Compound, 1 qt, Tub, White, ElastoPatch (12278)
- 3M 3M 4462W Double Coated Foam Tape 1" x 5yd, White, Length: 5 yd. (4462)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- 3M Replacement for 3M 33+super-3/4x52ft (33+SUPER-3/4X52FT 3M)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-PRINTED-2X100FT)
- 3M #28 Acetate Cloth Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll (28-3/4X72YDS)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-UNPRINTED-1x100FT)
- 3M Embossed Foil Tape, 1-1/2 In, Silver, PK5 (1267)
- 3M Electrical Tape, White, 1" x 60 yd. (27)
- GARDNER BENDER Electrical Tape, 3/4"x12ft, Assorted Color (GTPR-575)
- 3M Electrical Tapes