Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1/4"x72 yd., White
Mfr # 3M 1350 0.25" x 72 yds White
Zoro # G4289975
original price:
$11.55
5% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1350 0.25" x 72 yds White
- Zoro # G4289975
- UPC # 888519013038
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1/4" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Length | 216 ft |
Metric Tape Width | 6.35 mm |
Imperial Tape Width | 1/4 in |
Metric Tape Length | 65.84 m |
Imperial Tape WxL | 1/4 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 1/4 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, White, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Polyseamseal Clear Silicone Multipurpose Sealant 10 oz (1508974)
- SPRAYWAY Fast Tack 582 Screen Print Mist Adhesive, 20oz (SW582-1)
- SCHOOL SMART GLUE STICK 0.43IN DIAM X 4IN LONG ALL TEMP 20 PK (DT-20SS)
- GORILLA GLUE Adhesive, clear, 1 qt, Can, 4 PK (ADHGG11)
- 3M Electrical Tape, White, 3" x 36 yd. (69)
- 3M Electrical Tape, 7 mil, 1" x 108 ft., PK36 (2510-1x36YD)
- 3M Foil Tape, 1/2 In. x 6 Yd., Shiny Silver (1120)
- 3M Scotch Super 33+ Vinyl Electrical Tape, 3/4"X66' (MMM6132)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- 3M Electrical Tape LT BLUE (530-RY)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Red, 1 Pack (10810)
- 3M Electrical Tapes