Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1/4"x72 yd., Black
Mfr # 3M 1350 0.25" x 72 yds Black
Zoro # G4240756
original price:
$17.35
32% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1350 0.25" x 72 yds Black
- Zoro # G4240756
- UPC # 888519012925
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1/4" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 6.35 mm |
Metric Tape Length | 65.84 m |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 216 ft |
Imperial Tape WxL | 1/4 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 1/4 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, Black, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, Blue (TB-108)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Light Gray, Silicone Base (2813704)
- RED DEVIL Skeleton Caulking Gun Heavy Duty (3986)
- 3M Super Weatherstrip and Gasket Adhesive, 5 oz, Tube, Yellow, Neoprene Rubber Base (08001)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., White (3M 1350 0.25" x 72 yds White)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., White (3M 1350 0.75" x 72 yds White)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Black (3M 1350 0.75" x 72 yds Black)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn (10851-DL-10)
- 3M Shielding Foil Tape, 6 In. x 6 Yd., Copper (1125)
- 3M Rubber Electrical Tape, 130C, Scotch, 2 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C)
- 3M Electrical Tape, 1 mil, 1"x216 ft., PK36 (54, 1 in x 72 yd)
- 3M Electrical Tapes