Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1/2"x72 yd., White
Mfr # 3M 1350 0.5" x 72 yds White
Zoro # G4246444
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 3M 1350 0.5" x 72 yds White
- Zoro # G4246444
- UPC # 888519013045
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1/2" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Length | 216 ft |
Metric Tape Length | 65.84 m |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12.7 mm |
Imperial Tape WxL | 1/2 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 1/2 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, White, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 5962 VHB Tape 4" x 4", Black, 62 mil, 12PK (5962)
- SCOTCH 3M Mount Double Sided 1 in. W X 125 in. L Mounting Tape Black (414H-MED)
- RESCUE TAPE 1 in. W X 5 ft. L Black/White Silicone Self-Sealing Tape (RTRSB36BL)
- DB ELECTRICAL 60 Second G P Epoxy For Universal (84160)
- 3M Silicone Electrical Tape, 70, Scotch, 1 in W x 30 ft L, 12 mil thick, Gray, 1 Pack (70)
- 3M Vinyl Tape, 2" x 36 yd., White (764)
- 3M Electrical Tape, 8 mil, 2"x 108 ft., Yellow, PK16 (2520-2X36YD)
- 3M Foil Tape, 1 In. x 36 Yd., Copper, PK12 (1194)
- 3M Electrical Tape, 7 mil, 1" x 108 ft., PK36 (2510-1x36YD)
- 3M Cloth Friction Tape, 1755, Temflex, 3/4 in W x 60 ft L, 13 mil thick, Black, 1 Pack (1755 3/4"X60')
- INCOM Tape 2X15 Gray Texture Vinyl (RE3954)
- 3M Electrical Tapes