Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1/2"x72 yd., Black
Mfr # 3M 1350 0.5" x 72 yds Black
Zoro # G4245997
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
- Tape Tensile Strength 25 lb/in
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1350 0.5" x 72 yds Black
- Zoro # G4245997
- UPC # 888519012949
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1/2" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 216 ft |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 65.84 m |
Imperial Tape WxL | 1/2 in x 216 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 1/2 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, Black, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEETROCK Jnt Cmpnd Easysnd45 18Lb (384210)
- LOCTITE Adhesive, H3101 Series, Clear, 2 oz, Tube, 1:01 Mix Ratio, Not Rated Functional Cure (2018435)
- 3M Foil Tape, Silver, Aluminum, 60 yd. L, PK36 (425)
- TITEBOND Outdoor Adhesive, Crystal Clear, 1 qt (5065)
- 3M Electrical Tape, 1 mil, 1"x72 yd., Black (3M 1350 1" x 72 yds Black)
- 3M Electrical Tape, 1 mil, 1"x72 yd., White (3M 1350 1" x 72 yds White)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Yellow (3M 1350 0.75" x 72 yds Yellow)
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn (10851-DL-10)
- 3M Replacement for 3M 1700c-white-3/4 (1700C-WHITE-3/4 3M)
- DEFENSEGUARD 0.75 in. x 66 ft. Yellow 35 Electrical Tape -10PK (DE3347786)
- 3M Electrical Tapes