Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1" x 108 ft., PK9
Mfr # 92, 1 in x 36 yd
Zoro # G5802115
product price: $625.99
/pk 9, $69.55/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Amber
- Performance Temp. Up to 356 Degrees F
- Material Backing: Polyimide Film; Adhesive: Acrylic
- Tape Tensile Strength 30 lb/in
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 92, 1 in x 36 yd
- Zoro # G5802115
- UPC # 00054007275107
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 36 yd |
Imperial Tape Width | 1 in |
Imperial Tape Length | 108 ft |
Metric Tape Length | 32.92 m |
Metric Tape Width | 25.4 mm |
Imperial Tape WxL | 1 in x 108 ft |
Description
3M Tape 92 is a high performance, electrical tape with a polyimide film backing. This tape is designed to provide thick insulation for coils, harnesses and capacitors. The flame retardant tape withstands a temperature range of 32 to 356 F (0 to 180 C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant Frbarrier Sili 10.1Oz (1000NS)
- LOCTITE Plastic Threadlocker, LOCTITE 425 Assure, Blue, Medium Strength, Liquid, 0.7 oz Bottle (135461)
- ELECTRIDUCT Cable Path Tape 6" W x 30yds- Black (TAPE-CP-6-BK)
- GE Sealant Sili Wnd Dr Wht 10.1Oz (GE5010)
- 3M Mastic Tape, 125 mil, 3-1/4" x 4-1/2", PK10 (2200-3-1/4X4-1/2IN)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1181 1X18)
- 3M Foil Tape, 1/2 In. x 6 Yd., Shiny Silver (1120)
- 3M 3/4"x52' Super 33+ Vinyl Electrical Tape (33SUPER52FT)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Green, 1 Pack (10851)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-PRINTED-4X100FT)
- 3M Vinyl Tape 471, Yellow, 2"x36 y, PK24 (04310)
- 3M Electrical Tapes