Shop All Electrical Tapes
3M
Electrical Tape, 0.75"x1.5", PK250
Mfr # 361
Zoro # G5409120
product price: $44.39
/pk 250, $0.18/ea
Sold in multiples of 8 for $355.12
$355.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -65 Degrees to 450 Degrees F
- Material Silicone (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 146 lb/in
- Color White
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 361
- Zoro # G5409120
- UPC # 888519276198
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1/2" |
Details
Performance Temp. | -65 Degrees to 450 Degrees F |
Material | Silicone (Adhesive), Glass Cloth (Backing) |
Tape Tensile Strength | 146 lb/in |
Color | White |
Adhesion Strength | 38 oz./in. |
Features | Used for Many Applications Requiring High Temperature Resistance, High Adhesion and a Very Strong, Abrasion- Resistant Backing |
Item | Electrical Tape,0.75"x1.5",PK250 |
Tape Thickness | 6.4 mil |
Description
Constructed with a woven fiberglass backing, 3M Glass Cloth Tape 361 features a pressure sensitive silicone adhesive for applications requiring high-temperature resistance, high adhesion and clean removal. It is often used for high temperature applications such as sealing ducts and as a back-up strip for submerged arc welding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA 60 yd. Black Duct Tape, 2.8"W, 7 mil (307)
- GORILLA GLUE Double Sided Tape, 14 mil Thick (100925)
- NEWBORN Caulk Gun, Blue/Gray/White, Steel, 10 oz (211-HTS)
- PRO SEAL Waterproof RTV Silicone Sealant, 11.1 oz, Clear, Temp Range -75 to 500 Degrees F (80067)
- 3M Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C-3/4X30FT)
- 3M Tape, Circuit Plating, 1280, Red, 2"x144 yd. (1280 2"X144YDS)
- 3M Vinyl Electrical Tape. Super 88, Scotch, 3/4 in L x 66 ft L, 8.5 mil thick, Black, 1 Pack (88-Super-3/4x66FT)
- 3M SCOTCH ELECTRICAL GROUNDING BRAID 1/2IN 15FT OTHER ELECTRICAL COMPONENT (80-6100-0021-0)
- 3M Electrical Tape, Blue, 1/2"X20Ft (54007-10240)
- 3M Electrical Tape, 7 mil, 3/4"x60 ft., Yellow, PK20 (2510-3/4x60FT)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (62, 1 in x 36 yd)
- 3M Electrical Tapes