Shop All Electrical Tapes
3M
Electrical Tape, 0.5" x 60 yd.
Mfr # 1339
Zoro # G5790270
Sold in multiples of 18 for $452.70
$452.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Temp. 130 °C
- Material Acrylic (Adhesive), Filament Reinforced (Backing)
- Tape Tensile Strength 275 lb./in.
- Color Translucent
- Width 584 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1339
- Zoro # G5790270
- UPC # 888519307649
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 584 mm |
Length | 60 yd |
Details
Performance Temp. | 130 °C |
Material | Acrylic (Adhesive), Filament Reinforced (Backing) |
Tape Tensile Strength | 275 lb./in. |
Color | Translucent |
Features | Polyester Film/Glass Backing Has Excellent Physical and Electrical Characteristics; Back Side of Tape has Special Coating which Allows for an Even, Controlled Unwind; Promotes Permanent Anchoring in Application; Typical Applications Include Lead Anchoring, Banding of Coils, Lead Tape Anchoring and Other Uses where Tensile Strength is Needed |
Item | Electrical Tape,0.5" x 60 yd. |
Adhesion Strength | 35 oz./in. |
Tape Thickness | 6.5 mil |
Duct Tape Type | Filament Reinforced Tape |
Tape Adhesive Material | Acrylic |
Description
Electrical Tape,0.5 In. x 60 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x520)
- TRANSFORMING TECHNOLOGIES Static Free Cellophane Tape, Stock Print - ESD Symbol: 3/4" x 72 Yd (CL1801-P)
- SEM PRODUCTS SELF-LEVELING SEAM SEALER 7-OZ (SE39387)
- IRION-AMERICA Professional Grade Dual Component Caulk Gun, Black/Turquoise (900093)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1181)
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- 3M Electrical Tape, Yellow, 0.47" x 72 yd. (56)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L , 7 mil thick, Gray, 1 Pack (35-GRAY-3/4)
- 3M 3/4"x60' Temflex Economy Grade Vinyl Electrical Tape w/ 1.5" Core (3MECON60FT)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (10885)
- SUNLITE PVC Electrical Tape, 61Ft x 0.75-in., Abrasion Resistant, Flame Retardant, Weatherproof, Blk, 10PK (41326-SU)
- 3M Electrical Tapes