Shop All Electrical Tapes
3M
Electrical Tape, 0.313" Circle, PK250
Mfr # 363
Zoro # G5335681
product price: $24.15
/pk 250, $0.10/ea
Sold in multiples of 13 for $313.95
$313.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -65 Degrees to 600 Degrees F
- Material Silicone (Adhesive), Aluminum Foil Laminated to Glass Cloth (Backing)
- Tape Tensile Strength 135 lb/in
- Color Silver
- Width 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 363
- Zoro # G5335681
- UPC # 888519277058
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 5/16" |
Length | 36 yd. |
Details
Performance Temp. | -65 Degrees to 600 Degrees F |
Material | Silicone (Adhesive), Aluminum Foil Laminated to Glass Cloth (Backing) |
Tape Tensile Strength | 135 lb/in |
Color | Silver |
Features | Used as High Temperature, Heat Reflective, Protective Wrap for Certain Cables and Other Components in Aerospace and Industrial Application |
Shape | Circle |
Item | Electrical Tape,0.313" Circle,PK250 |
Adhesion Strength | 52 oz./in. |
Tape Thickness | 7.3 mil |
Description
3M High Temperature Aluminum Foil/Glass Cloth Tape 363 is a versatile tape featuring high tensile strength and outstanding puncture/tear-resistance. Heat-reflective aluminum is supported by robust glass cloth to create a strong, conformable backing. Coated with a pressure-sensitive silicone adhesive, it adheres well to irregular and uneven surfaces. Together, this tape resists flame, moisture, weather, and UV degradation, with exceptional thermal conductivity that allows it to perform consistently at temperatures ranging from -65600 F (-54316 C). High tensile strength, heat-resistance, and reflectivity allows 3M High Temperature Aluminum Foil/Glass Cloth Tape 363 to excel in aerospace, automotive, and general industrial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP 1 Gal Goof Off Professional Strength Remover (FG657)
- PIG PIG Plug-N-Seal Patching Paste ext. dia. 3.5" x 2.75" H (PTY220)
- DAP Alex Flex White Acrylic Latex Interior Molding and Trim Sealant 10.1 oz (7079818542)
- 3M Multiple Ratio Two-Part Applicator, Black/Gray, 1:1, 2:1 Mixing Ratio (08190)
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- 3M Vinyl Electrical Tape, 50, Scotchrap, 2 in W x 100 ft L, 10 mil thick, Black, 1 Pack (50-UNPRINTED-2X100FT)
- 3M Foil Tape, 11-1/2 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, 10 mil, 3"x100 ft., Black, PK16 (50-UNPRINTED-3x100FT)
- 3M Vinyl Tape 471, White, 2"x36 yd, PK24 (471)
- 3M Splicing Tape, 30 mil, 1-1/2" x 30 ft., Black (23-1-1/2X30FT)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- 3M Electrical Tapes