3M Electrical

3M Electrical 500-06165 .75 in. X15 ft. Linerless Splicing Tape


product price: $32.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Stable over wide application temperature range.
  • Uniform tape unwind from roll.
  • Physical and electrical properties unaffected by degree of stretch.
    Ethylene propylene base.
  • Color: Black.
  • Type: Electrical Tapes.
  • Length: 15 ft.
  • Material: Rubber.
  • Quantity: 24 per pack.
  • Resistance: Weather, Flame Retardant.
  • Temp. Range: 194.0 °F [Max].
  • Thickness: 30 mil.
  • Width: 3/4".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.