Shop All Electrical Tapes
3M
Elec Tape, 60 ft Lx3/4 in W, 7 mil, Black
Mfr # 175BK4A
Zoro # G001258971
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Tensile Strength 15 lb/in
- Color Black
- Width 19 mm
- Length 18 3/10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 175BK4A
- Zoro # G001258971
- UPC # 00076308926182
- Country of Origin Poland
- Category Electrical Tapes
Dimensions
Width | 19 mm |
Length | 18 3/10 m |
Imperial Tape Length | 60 ft |
Metric Tape Length | 18 m |
Metric Tape Width | 19 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 60 ft |
Description
3M Temflex Vinyl Electrical Tape 175 is a 7-mil thick, high-performance general-purpose vinyl insulating tape. It is flame-retardant and designed to perform in ambient temperatures up to 194F (90C). The tape is conformable for cold weather application down to 19F (-7C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk. This versatile electric tape is compatible with rubber and synthetic splicing compounds, and is UL Listed and CSA Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Adhesive Remover, Orange, 24 oz, Trigger Spray Bottle (2180A)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27007 Red Cream Hardener (USC-27007)
- 3M 3M 4032 Double Coated Foam Tape 6" x 5yd, White, 1/32" thick (4032)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, Blue, 1 Pack (165BL4A)
- 3M Electrical Tape, White, 0.75" x 60 yd. (79)
- 3M Vinyl Electrical Tape, 3/4 in W x 60 ft L, 6 mil Thick, Black, 1 Pk (165BK4A)
- 3M Cloth Tape, 1/2 x 72 yd, 7 mil, Black, PK72 (11-1/2"X72YDS)
- 3M Foil Tape, 2 In. x 6 Yd., Shiny Silver (1120)
- 3M Electrical Tape, 30 mil, 1-1/2" x 20 ft., Black (77BLACK-1-1/2X20FT)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Orange, 1 Pack (10869)
- 3M Electrical Tapes