Shop All Electrical Tapes
3M
Elec Tape, 60 ft Lx3/4 in W, 6 mil, Red
Mfr # 165RD4A
Zoro # G003510060
product price: $1.99
/ea
Sold in multiples of 100 for $199.00
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Tape Tensile Strength 13 lb/in
- Width 19 mm
- Length 18 3/10 m
- Max. Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 165RD4A
- Zoro # G003510060
- UPC # 00076308925758
- Country of Origin Poland
- Category Electrical Tapes
Dimensions
Width | 19 mm |
Length | 18 3/10 m |
Metric Tape Length | 18 m |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19 mm |
Imperial Tape WxL | 3/4 in x 60 ft |
Description
3M Temflex Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors in 10 roll packs. It is flame-retardant and designed to perform in ambient temperatures up to 194F (90C). The tape is conformable for cold weather application down to 32F (0C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk.This versatile electric tape is compatible with rubber and synthetic splicing compounds, and is UL Listed, CSA and VDE Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiberglass Repair Adhesive, 8273 Series, Green, 13.5 oz, Dual-Cartridge (08273)
- SAVOGRAN Floor Leveler 25Lb (14834)
- PC PRODUCTS Contact Cement, PC-7 Series, Green, 1 qt, Jug, 1:01 Mix Ratio, Not Rated Functional Cure (128770)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Orange (165OR4A)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Gray (165GY4A)
- 3M Electrical Tape, White, 1.5" x 36 yd. (69)
- 3M Electrical Tape, 1 mil, 1"x72 yd., Black (3M 1350 1" x 72 yds Black)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- WIREARMOUR Linerless Rubber Tape 2 x 30 (46-130C-2X30)
- 3M Electrical Tapes