Shop All Electrical Tapes
3M
Elec Tape, 60 ft Lx3/4 in W, 6 mil, Green
Mfr # 165GR4A
Zoro # G703510063
product price: $1.59
/ea
Sold in multiples of 100 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Tensile Strength 13 lb/in
- Width 19 mm
- Length 18 3/10 m
- Tape Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 165GR4A
- Zoro # G703510063
- UPC # 00076308925710
- Country of Origin Poland
- Category Electrical Tapes
Dimensions
Width | 19 mm |
Length | 18 3/10 m |
Metric Tape Length | 18 m |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19 mm |
Imperial Tape WxL | 3/4 in x 60 ft |
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 60 ft, 6 mil, 3M(TM), Temflex(TM), Series 165, Green, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 194 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORJ Grmt Thrmoplstc Tape 20' (3116-WP-105)
- WEXFORD 1/10 Gal Wexford Skeleton Caulk Gun (41001)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179245)
- LOCTITE Primer, SF 7471 Series, Green, 4.5 fl oz, Aerosol Can (135337)
- 3M Vinyl Electrical Tape, 3/4 in W x 60 ft L, 6 mil Thick, Black, 1 Pk (165BK4A)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Orange (165OR4A)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1181)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- 3M Electrical Tape, Yellow, 3/4"X66Ft (54007-10844)
- 3M Electrical Tape, Yellow, 1" x 72 yd. (56)
- 3M Electrical Tapes