Shop All Electrical Tapes
3M
Elec Tape, 60 ft Lx3/4 in W, 6 mil, Gray
Mfr # 165GY4A
Zoro # G203327246
product price: $1.55
/ea
Sold in multiples of 100 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Gray
- Tape Tensile Strength 13 lb/in
- Width 19 mm
- Length 18 3/10 m
- Tape Sub-Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 165GY4A
- Zoro # G203327246
- UPC # 00076308925727
- Country of Origin Poland
- Category Electrical Tapes
Dimensions
Width | 19 mm |
Length | 18 3/10 m |
Metric Tape Length | 18 m |
Metric Tape Width | 19 mm |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 60 ft |
Description
3M Temflex Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors in 10 roll packs. It is flame-retardant and designed to perform in ambient temperatures up to 194F (90C). The tape is conformable for cold weather application down to 32F (0C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red (357)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic Latex Base (W13000010)
- ECLECTIC PRODUCTS 6 Oz Oak Teak Famowood Solvent Based Original Wood Filler (36141128)
- BONDIC Bondic Cartridge Refil4G (4GC003)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Brown (165BR4A)
- 3M Vinyl Electrical Tape, 3/4 in W x 60 ft L, 6 mil Thick, Black, 1 Pk (165BK4A)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, Blue, 1 Pack (165BL4A)
- 3M Electrical Tape, Yellow, 0.47" x 72 yd. (56)
- 3M Electrical Tape, Tan, 0.625" x 90 yd. (44)
- 3M Electrical Tape, 7 mil, 1-1/2"x 44 ft., PK100 (33-1-1/2x44FT)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Red, 1 Pack (10810)
- 3M Electrical Tapes