Shop All Respirator Accessories
3M
Elastic Chin Strap X24,46551-00000, PK10
Mfr # 46551-00000
Zoro # G8897660
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Green
- For Use With 3Mâ„¢ Headgear Systems, Hard Hats; H-700, H-700T, H-800
- Height 3.88 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 46551-00000
- Zoro # G8897660
- Country of Origin Taiwan, Province of China
- Category Respirator Accessories
Dimensions
Height | 3.88 in |
Width | 3.5 in |
Length | 6.5 in |
Details
Item | Chin Strap |
Material | Nylon |
Color | Green |
For Use With | 3Mâ„¢ Headgear Systems, Hard Hats; H-700, H-700T, H-800 |
Description
Chin Strap, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, White, 3XL, PK30 (30C590)
- BLACKCANYON OUTFITTERS BCO READING GLASSES 2.25 (R225)
- CAIMAN Welding Gloves, Stick, 2XL/11, PR (1810-7)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 24" W x (MASR42BK)
- 3M Head Suspension, White, H-Series, PK2 (W-2878-2)
- 3M 3M 7500 Series Inhalation Valve (3M 7582)
- 3M Adapter 529-04-50,110-120 VAC, 1/pk (529-04-50)
- 3M Lens Covers, PK100 (7899-100)
- 3M Head Strap/Harness Assembly (7893S)
- 3M Replacement Battery Cover 1173, 1/pk (1173 SV)
- ALLEGRO INDUSTRIES Three Speed Carpet Dryer Blower, 951903 (9519-03)
- 3M Masks & Respiratory Protection