Shop All Lanyards and Lifelines
3M
Edge Twin-leg Quick Connect Self-retracting Lifeline, 8 ft, Orange
Mfr # 3500227
Zoro # G2469681
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Connection Built-in Connector
- Hardware Material Zinc Plated Steel
- Features Direct to Harness Back Mounting; Designed for foot-level tie-off and leading edge applications; Quick activating speed sensing brake system; Durable thermoplastic housing; Built-in connector for direct attachment to harness; High capacity external energy absorber and impact indicator; RFID equipped and capatible with inventory management system
- Housing Material Nylon Thermoplastic
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3500227
- Zoro # G2469681
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft |
Details
Harness Connection | Built-in Connector |
Hardware Material | Zinc Plated Steel |
Features | Direct to Harness Back Mounting; Designed for foot-level tie-off and leading edge applications; Quick activating speed sensing brake system; Durable thermoplastic housing; Built-in connector for direct attachment to harness; High capacity external energy absorber and impact indicator; RFID equipped and capatible with inventory management system |
Housing Material | Nylon Thermoplastic |
Color | Orange |
Weight Capacity | 420 lb |
Line Material | Galvanized Cable |
Item | Edge Twin-leg Quick Connect Self-retracting Lifeline |
Series | Nano-Lok edge |
Standards | ANSI A10.32, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502 |
Application | Construction, General Industrial, Oil and Gas |
Anchorage End Connection | Rebar Hook |
Harness End Connection | Built-in Connector |
Lifeline Material | Galvanized Cable |
Description
3M Dbi-Sala Nano-Lok Edge Is Specifically Designed For Foot Level Tie-Off And Sharp Edge Applications Often Found In Construction. It Is Ergonomically Designed For Ease-Of-Use And Is Ideal For Direct Connection To Most Harnesses. The Extremely Compact And Lightweight Design Is Virtually Unnoticeable On Your Back, Staying Out Of The Worker'S Way And Making It Ideal As A Lanyard Replacement. Whether Your Application Requires Single Or Twin Leg Configurations, Mounting To An Overhead Anchor Or For Connection Directly To Harness, There Are Numerous Models To Choose From To Suit Almost Any Application. Nano-Lok Locks Quickly—Stopping A Fall Within Inches—Providing More Protection At Low Heights.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, 2XL (11), 50 PK, Blue (2550/XXL)
- MOLDEX Moldex™ 9000 Full Face Respirator, M (9002)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Black, Plain, PR (75108/15)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U1-1029-NA_14x10 (U1-1029-NA_14x10)
- 3M Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403 (487S3100403)
- 3M Self Retracting Lifeline, 50 ft, SS (3590039)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- 3M Cable Vertical Safety System, 100 ft. (6119100)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246518)
- 3M Lanyards and Lifelines