Shop All Caulks & Sealants
3M
Edge Sealing Compound, 5 oz, Tube, Clear, Hybrid Base
Mfr # 21531
Zoro # G5238116
product price: $18.49
/ea
Not eligible for select promotions
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Tube
- Sealant Base Hybrid
- Application Protect exposed edges of slip-resistant tapes and treads from excessive moisture or liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 21531
- Zoro # G5238116
- UPC # 00021200215315
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 5 oz |
Container Size | 5 oz |
Description
Edge Sealing Compound, Color Clear, Container Size 5 oz, Container Type Tube, Resistance Properties Moisture Resistant, Full Cure Time 1 day, Maximum Performance Temperature 175 Degrees F, Minimum Performance Temperature 40 Degrees F, Working Time 20 min, VOC Content Weight 410 g/L, Flash Point 40 Degrees F, Product Type Edging Compound, Sealant Base Hybrid, Specific Gravity 0.88, VOC Content Weight Percentage 55.5 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI 1 Gal. Universal Pressure Sensitive Luxury Vinyl Adhesive (Approximately 220-260 Sq. Ft./Gal) (ZOR-AD-0101)
- HENRY Elastomeric Roof Coating, 1 gal, Pail, White (HE687046)
- LOCTITE Tube Squeeze Dispenser, Black/Silver, For 50mL Tubes (1083845)
- SHURTAPE Masking Tape, 24mm X 55m Blue, PK36 (CP 631)
- 3M Autobody Sealant, 10.3 oz, Cartridge, White, Synthetic-Elastomer Base, 12 PK (08500)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (560)
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (740 UV)
- 3M Sealant, 290 mL, Cartridge, White, Silane Modified Polymer Base (740 UV)
- 3M Metal Sealant, 5 oz, Tube, Aluminum, Hybrid Base (20227)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (760 UV)
- FLEX SHOT FLEX SEAL Family of Products Black Rubber All Purpose Waterproof Sealant 8 oz (FSH8B-4)
- 3M Caulks & Sealants