Shop All Handles, Frames and Braces
3M
Easy Trap Flip Holder, Lightweight, 4"x23" Black, PK 6
Mfr # MMM59247CT
Zoro # G702448817
product price: $489.99
/pk 6, $81.67/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Length 23"
- Height 4"
- Features Lightweight
- For Use With 55655; 59032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM59247CT
- Zoro # G702448817
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 23" |
Height | 4" |
Details
Handle Color | Black |
Item | Easy Trap Duster System Flip Holder |
Features | Lightweight |
For Use With | 55655; 59032 |
Type | Mop Frame |
Description
Easy Trap Flip Holder works with standard threaded U.S. broom handle (sold separately) and is part of the 3M Easy Trap Duster System. Easy-to-flip holder clamps onto the 3M Easy Trap Duster (sold separately) for easy cleaning and uses both sides of the cloth without bending over. The A-shape allows you to plow large debris without it tumbling over the holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Industrial C-60 Solvent Degreaser, 16oz, 12PK (SW063)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug, Citrus (94039110)
- TRIMACO EZ Floor Guard Film Refill Rolls (54716)
- SANI PROFESSIONAL Towels & Wipes, White, Cloth, 200 Wipes (P22884)
- 3M 3M 6472 Doodlebug Pad Holder Kit - Orange (7000002232)
- 3M 17 in Dust Cloth Holder, Black, Plastic (55934)
- 3M 13-4/5" Microfiber Cloth, White, Microfiber (DOODLEDUSTER CLOTH)
- 3M 13 3/4 in Dust Cloth, White (1200)
- 3M Threaded Socket Scrub Pad Holders, Orange (6472)
- 3M 59 in Dust Cloth Holder, Black, Plastic (55938)
- RUBBERMAID COMMERCIAL 23" Microfiber Pad Holder With Squeegee, Gray and Yellow, Aluminum (FGQ57000YL00)
- 3M Handles, Frames and Braces