Shop All Handles, Frames and Braces
3M
Easy Trap Duster System Flip Holder, Black
Mfr # MMM59247
Zoro # G307201909
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Length 23"
- Type Mop Frame
- Features Lightweight
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM59247
- Zoro # G307201909
- UPC # 48011592473
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 23" |
Width | 4" |
Details
Handle Color | Black |
Item | Easy Trap Duster System Flip Holder |
Type | Mop Frame |
Features | Lightweight |
Description
Easy Trap Flip Holder works with standard threaded US broom handle sold separately and is part of the 3M Easy Trap Duster System Easytoflip holder clamps onto the 3M Easy Trap Duster sold separately for easy cleaning and uses both sides of the cloth without bending over The Ashape allows you to plow large debris without it tumbling over the holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Masonry Floor Sealer, High Gloss, 5 gal (194435)
- RBL PRODUCTS 5 GAL LINER BAGS (10/PK) (RB231)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Pink, Plastic, 10 in L Overall (41791)
- TOUGH GUY Scratch Brush, Stiff, 5 3/4 in L Handle, 1 1/2 in L Brush, Brass, Plastic, 7 1/4 in L Overall (10D449)
- 3M 3M™ Doodleduster Holder - 25" x 3-9/10" x 3", 70071312832 (70071312832)
- 3M 405-R Scotch-BriteA, 16in Multi-Purpose Pad Holder (399405R)
- 3M Holder, Dust Cloth (19151)
- 3M Pad Holder, Gray, Metal (00048011082974)
- 3M Threaded Socket Scrub Pad Holders, Orange (6472)
- 3M 9 in Pad Holder, Brown (6473)
- TOUGH GUY 62" Slide On Wet Mop Handle, Fiberglass (30LU86)
- 3M Handles, Frames and Braces