Shop All Rags & Towels
3M
Easy Trap Duster Cloth 8" x 30 ft., White
Mfr # 59152W
Zoro # G3314127
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Color White
- Cleaning Cloth Color White
- Features Both Sides Capture Hard-to-Trap Hair
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 59152W
- Zoro # G3314127
- UPC # 51125859219
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 8" x 30 ft. |
Width | 6" |
Roll Length | 30 ft |
Height | 8" |
Overall Width | 6 in |
Overall Length | 8 in |
Details
Material | White |
Item | Dust Cloth |
Color | White |
Cleaning Cloth Color | White |
Features | Both Sides Capture Hard-to-Trap Hair |
Product Series | Easy Trap(TM) |
Application | Dusting |
Sheets per Roll | 60 |
For Material Type | Stone, Tile and Grout, Vinyl, Wood |
Disposable | Yes |
Cloth Type | Continuous Roll |
Material Condition | Reclaimed/Recycled |
Sheets Per Roll | 60 |
Description
Dust Cloth, Color White, Size 6 In. x 8 In. x 360 In., Material Nonwoven Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRB300S)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 15 lb. Varies Sizes, White (Z99301)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-18 (KHES-LEBDM-18)
- P&G Febreeze AIR Freshener 8.8 oz. Spring Renewal, 6PK (96254)
- 3M 5" Easy Trap™ Duster Sweep and Dust Sheets (55655W)
- 3M 8" Easy Trap™ Duster Sweep and Dust Sheets 125 ft. (55654W)
- 3M Easy Trap Duster Cloth 5" x 30 ft. (59032W)
- 3M Cleaning Pad 5300N, 13", Blue, PK5 (5300N 856)
- 3M Cleaning Pad 5300N, 14", Blue, PK5 (5300N 900)
- 3M Cloth Tack 17X36" 3M (10132NA)
- E-CLOTH Window Kit Microfiber Glass and Polish Cloth 2 pk (10615W)
- 3M Rags & Towels