Shop All Rags & Towels
3M
Easy Trap Duster Cloth 5" x 30 ft.
Mfr # 59032W
Zoro # G3314118
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material White
- Color White
- Width 5"
- Features Both Sides Capture Hard-to-Trap Hair
- Cleaning Cloth Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 59032W
- Zoro # G3314118
- UPC # 51125859226
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 5" x 30 ft. |
Width | 5" |
Roll Length | 30 ft |
Overall Length | 5 in |
Overall Width | 6 in |
Details
Material | White |
Item | Dust Cloth |
Color | White |
Features | Both Sides Capture Hard-to-Trap Hair |
Cleaning Cloth Color | White |
Product Series | Easy Trap(TM) |
Application | Dusting |
Sheets per Roll | 60 |
Cloth Type | Continuous Roll |
Material Condition | Reclaimed/Recycled |
Disposable | Yes |
For Material Type | Stone, Tile and Grout, Vinyl, Wood |
Sheets Per Roll | 60 |
Description
Dust Cloth, Color White, Size 5 In. x 6 In., Material Nonwoven Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL EASY-OFF® Oven and Grill Cleaner, Unscented, 24 oz Aerosol Spray (62338-85261)
- UNGER HydroPower Outlet Quick Connect (18641)
- ETTORE REACH Pole Conversion Tip (1703)
- ZEP High Efficiency Laundry Detergent, 40 lb Pail, Powder, Unscented, White (132433)
- 3M 8" Easy Trap™ Duster Sweep and Dust Sheets 125 ft. (55654W)
- 3M 5" Easy Trap™ Duster Sweep and Dust Sheets (55655W)
- 3M Easy Trap Duster Cloth 8" x 30 ft., White (59152W)
- 3M Cleaning Pad 5300N, 13", Blue, PK5 (5300N 856)
- 3M Tack Cloth (813)
- 3M Scotch-Brite Microfiber Reusable Wipes 11.5" W X 19.5" L 5 pk, 5PK (9053-12-SM)
- TORK Small Pack Foodservice Cloth, 1-Ply, 11.75 x 14.75, Unscented, White with Red Stripe, 50 Cloths, 4PK (192291)
- 3M Rags & Towels