Shop All Dusters
3M
Easy Trap Duster, 8 x 30 ft, White, 1 60 Sheet Roll/Box
Mfr # 59152W
Zoro # G401859815
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 ft
- Features 30 Foot Roll—Has perforations every six inches.
- Net Weight 0.55 lbs
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 30 ft |
Width | 8" |
Details
Item | Dusters |
Features | 30 Foot Roll—Has perforations every six inches. |
Net Weight | 0.55 lbs |
Description
Trap up to 8X more dirt, dust and sand than both conventional flat fringed cotton dust mops and the professional version of a common household sweeping dust cloth brand. Has the power to trap more hair than traditional dust mops and a competitive sweeping dust cloth brand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS Pro PL9300/04 1 Gallon Vinegar Glass Cleaner, 4PK (324PL930004)
- FOCUS Spa White Wastebasket, 6 Qt (BS-MSPA8W)
- LYSOL Crisp Linen Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear, 12 PK (RAC79329CT)
- BOARDWALK Bowl Clip, Cotton Blossom, Blue, PK12 (BWKCLIPCBL)
- 3M 3M„¢ Easy Trap Duster, 8 in x 6 in x 30 ft, 60 sheets/box, 8 boxes/case, 59152W (7100081546)
- 3M Doodleduster Disposable Cloth, 7" x 13 4/5", PK250 (19152)
- 3M Easy Trap Duster, 5 x 125 ft, White, 250 Sheets/Roll, PK2 (55655W)
- 3M Easy Trap Duster, 8 in. x 30 ft, White, 60 Sheets/Box, 8PK (59152WCT)
- 3M Easy Trap Duster, 5 x 30 ft, White, 1 60 Sheet Roll/Box (59032W)
- 3M Easy Trap Duster, 8 x 125 ft, White, 1 - 250 Sheet Roll/Carton (55654W)
- RUBBERMAID COMMERCIAL Rubbermaid® HYGEN 24" x 9" Microfiber Dust Mop W/ Fringe, Green - RCPQ42600GR00 (FGQ42600 GR00)
- 3M Dusters