Shop All Dusters
3M
Easy Trap Duster, 8 x 125 ft, White, 1 - 250 Sheet Roll/Carton
Mfr # 55654W
Zoro # G301859953
original price:
$70.99
6% off
new price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 125 ft
- Features 125-Foot Roll—Has perforations every six inches. 5" x 6" sheets.
- Width 8"
- Net Weight 5.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 125 ft |
Width | 8" |
Details
Item | Dusters |
Features | 125-Foot Roll—Has perforations every six inches. 5" x 6" sheets. |
Net Weight | 5.38 lbs |
Description
Trap up to 8X more dirt, dust and sand than both conventional flat fringed cotton dust mops and the professional version of a common household sweeping dust cloth brand. Has the power to trap more hair than traditional dust mops and a competitive sweeping dust cloth brand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 1221572, Nobles/Tennant 1232679, Nobles/Tennant 9015737 (GSQ1210XX2)
- KURLY KATE Stainless Steel Scrubbers, Medium, Steel Gray, PK12 (6275630)
- HOWARD Polish Furniture Orng Oil 16Oz (ORS016)
- RUBBERMAID COMMERCIAL Cleaner System Dispenser, 400mL, White (FG402310)
- 3M Easy Trap Duster, 5 x 125 ft, White, 250 Sheets/Roll, PK2 (55655W)
- 3M Doodleduster Disposable Cloth, 7" x 13 4/5", PK250 (19152)
- 3M 3M„¢ Easy Trap Duster, 8 in x 6 in x 30 ft, 60 sheets/box, 8 boxes/case, 59152W (7100081546)
- 3M Easy Trap Duster, 5" x 30 ft, White, 60 Sheet Roll/Box, 8PK (59032W)
- 3M Easy Trap Duster, 5 x 30 ft, White, 1 60 Sheet Roll/Box (59032W)
- 3M Easy Trap Duster, 8 x 30 ft, White, 1 60 Sheet Roll/Box (59152W)
- WOOSTER Refill 1805 (18050000)
- 3M Dusters