Shop All Dusters
3M
Easy Trap Duster, 5 x 30 ft, White, 1 60 Sheet Roll/Box
Mfr # 59032W
Zoro # G701859805
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 ft
- Net Weight 0.55 lbs
- Width 5"
- Features 30-Foot Roll—Has perforations every six inches.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 30 ft |
Width | 5" |
Details
Item | Dusters |
Net Weight | 0.55 lbs |
Features | 30-Foot Roll—Has perforations every six inches. |
Description
Trap up to 8X more dirt, dust and sand than both conventional flat fringed cotton dust mops and the professional version of a common household sweeping dust cloth brand. Has the power to trap more hair than traditional dust mops and a competitive sweeping dust cloth brand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Sanitizer Concentrate, 2.5L 2 PK (5756034)
- HERITAGE 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (Z8048VK R01)
- THE BRUSH MAN 30” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2930)
- RUBBERMAID COMMERCIAL Universal Drum Dolly Cart (FG265000BLA)
- 3M Easy Trap Duster, 5 x 125 ft, White, 250 Sheets/Roll, PK2 (55655W)
- 3M Easy Trap Duster, 8 in. x 30 ft, White, 60 Sheets/Box, 8PK (59152WCT)
- 3M Easy Trap Duster, 8 x 125 ft, White, 1 - 250 Sheet Roll/Carton (55654W)
- 3M Doodleduster Disposable Cloth, 7" x 13 4/5", PK250 (19152)
- 3M Easy Trap Duster, 5" x 30 ft, White, 60 Sheet Roll/Box, 8PK (59032W)
- 3M Easy Trap Duster, 8 x 30 ft, White, 1 60 Sheet Roll/Box (59152W)
- PROTEAM High Dusting Kit, 1-1/2" dia. (107601)
- 3M Dusters