Shop All Dusters
3M
Easy Trap Duster, 5 x 125 ft, White, 250 Sheets/Roll, PK2
Mfr # 55655W
Zoro # G901859889
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 125 ft
- Width 5"
- Net Weight 6.12 lbs
- Features 125-Foot Roll—Has perforations every six inches. 8" x 6" sheets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 125 ft |
Width | 5" |
Details
Item | Dusters |
Net Weight | 6.12 lbs |
Features | 125-Foot Roll—Has perforations every six inches. 8" x 6" sheets. |
Description
Trap up to 8X more dirt, dust and sand than both conventional flat fringed cotton dust mops and the professional version of a common household sweeping dust cloth brand. Has the power to trap more hair than traditional dust mops and a competitive sweeping dust cloth brand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Windex Original 2Ltr (00128)
- DIVERSEY Floor Finish, Box, 5 gal, Ready to Use, 30 min Dry Time (5105047)
- TIDE Laundry Detergent, 5.7 oz Box, Powder, Tide Original, 14 PK (PGC 51042)
- SEVILLE CLASSICS Trash Can, Black, Metal Mesh (OFF16013)
- 3M Easy Trap Duster, 8 x 125 ft, White, 1 - 250 Sheet Roll/Carton (55654W)
- 3M Easy Trap Duster, 8 in. x 30 ft, White, 60 Sheets/Box, 8PK (59152WCT)
- 3M Doodleduster Disposable Cloth, 7" x 13 4/5", PK250 (19152)
- 3M Easy Trap Duster, 5 x 30 ft, White, 1 60 Sheet Roll/Box (59032W)
- 3M Easy Trap Duster, 8 x 30 ft, White, 1 60 Sheet Roll/Box (59152W)
- 3M 3M„¢ Easy Trap Duster, 8 in x 6 in x 30 ft, 60 sheets/box, 8 boxes/case, 59152W (7100081546)
- PERFECT CLEAN Duster Cover Chenille Green, 20 in., PK5 (CHE951-GN)
- 3M Dusters