Shop All Mops
3M
Easy Shine Applicator Kit, 24 in. Wide Microfiber Head
Mfr # 55435
Zoro # G205742306
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 24 in Wide
- Mop Head Material Microfiber
- Application Hard Floors
- Material Microfiber
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 24 in Wide |
Details
Mop Head Material | Microfiber |
Item | Mops |
Application | Hard Floors |
Material | Microfiber |
Weight | 5 lbs |
For Use With | 3Mâ„¢ 70071279759 |
Features | 24" Microfiber Floor Pad Only |
Description
The convenient easy-shine system is a unique set of tools and products designed to make floor finish coating faster and easier while eliminating waste. Lightweight applicator with a durable handle and fingertip dispensing control for easy use. Handy backpack with dispensing tubes that run from the backpack to the applicator to provide an easy way to clean. Dispensing tubes are easily replaceable. Easy mounting applicator pad system. The canvas backpack has adjustable straps for a personal, comfortable fit. Cleaning pouch provided with every applicator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Soap, CLR, 1,200 mL, , PK2 (7874-02)
- PFERD 24" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade (89478)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 16.9 oz Trigger Spray Bottle (53G023)
- 3M Flat Mop Holder, 59007 (59007)
- 3M 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Green, Microfiber, PK10 (59027)
- 3M 25 in x 3-15/16 in Small Dust Mop Frames, Tan (19150)
- 3M 18 in Flat Mop Pad, Hook-and-Loop Connection, Cut-End, White, Microfiber, PK10 (55594)
- 3M Duster, f/ Easy Trap Flip Holder, w/60Shts, 8"x6", GN, PK 8 (MMM59152WCT)
- 3M Flat Mop Kit, 21 oz Dry Wt, Slide On Connection, Cut-End, White, Microfiber (59194)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15300YL00 (FGJ15300YL00)
- 3M Floor Mops, Buckets & Wringers