Shop All PAPR Accessories
3M
Easy Clean Holster, For GVP Series PAPR
Mfr # TR-657
Zoro # G0749609
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- For Use With GVP Series PAPRs
- Standards NIOSH Approved
- Material Leather
- Brand and Series 3M Versaflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TR-657
- Zoro # G0749609
- UPC # 00051131275348
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
For Use With | GVP Series PAPRs |
Item | Easy Clean Holster |
Standards | NIOSH Approved |
Material | Leather |
Brand and Series | 3M Versaflo |
Series | Versaflo |
System Type | PAPR System |
Description
Easy Clean Holster, Versaflo, For Use With GVP Series PAPRs, Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Carbonized Fiber, 2XL (1360-2X)
- BRADY Safety Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (119768)
- TINGLEY Jacket, Yellow, 3XL (J32007)
- OCCUNOMIX High Visibility Full Brim Hard Hat Cover Hi-Viz Yellow, 12 Pack, (V896-FBY)
- 3M Versaflo Hood Assembly W/Inner Collar And Premium Head Suspension, (51131170933)
- 3M Filter Latch Assembly, TR-600, TR-602N (TR-651)
- 3M Breath Tube, Comb, Dual Airline, Back-Mount (SA-2600)
- 3M Lens Covers, PK10 (S-920S)
- 3M Versaflo(TM) Comfort Outer Shroud (M-446)
- 3M Battery Adapter, For GVP Series PAPR, PC (TR-659)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910-10)
- 3M PAPR Accessories