Shop All PAPR Accessories
3M
Easy Clean Belt, Rubber, Up to 52in. Waist
Mfr # TR-627
Zoro # G9995544
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Up to 52 in Waist
- Material Rubber
- Standards NIOSH Approved
- For Use With TR-600 Series, TR-800 Series
- Series Versaflo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TR-627
- Zoro # G9995544
- UPC # 00051131373457
- Country of Origin United Kingdom
- Category PAPR Accessories
Dimensions
Size | Up to 52 in Waist |
Width | 52 in |
Details
Material | Rubber |
Item | Easy Clean Belt |
Standards | NIOSH Approved |
For Use With | TR-600 Series, TR-800 Series |
Series | Versaflo |
System Type | PAPR System |
Brand and Series | 3M Versaflo |
Color | Gray |
Description
Easy Clean Belt, Versaflo, For Use With TR-600 Series, TR-800 Series, 52 in Width, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Number 4", Pk5, DCN44 (DCN44)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MGN)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (A3-Y)
- 3M Forehead Seal (M-354)
- 3M Versaflo(TM) Helmet Asssembly, 6 Point (M-407)
- 3M Blower for 3M Versaflo TR-300N+ Series (TR-301N+)
- 3M Breathing Tube (BE-224)
- 3M Airflow Deflector (M-316)
- 3M Jaw Gasket (M-441)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL, 10 PK (35-0799-99X10)
- 3M PAPR Accessories