Shop All Keyboard and Mouse Trays & Covers
3M
Easy Adjust Keyboard Tray, Standard Platform, 23in Track, Black
Mfr # AKT90LE
Zoro # G901859773
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity (Lb.) 70 lbs.
- Standards Meets BIFMA Specifications (x5.5-2014)
- Material Steel, Wood
- Weight 18.82 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # AKT90LE
- Zoro # G901859773
- UPC # 21200472879
- Country of Origin Canada
- Category Keyboard and Mouse Trays & Covers
Details
Color | Black |
Load Capacity (Lb.) | 70 lbs. |
Standards | Meets BIFMA Specifications (x5.5-2014) |
Material | Steel, Wood |
Weight | 18.82 lbs |
Description
Increase comfort and productivity by placing your keyboard and mouse at a proper level. This keyboard has an easy adjust arm which allows height adjustments of 4" above and 6" below mounting surface just by tilting the platform. Tilt is adjusted by dialing tilt knob to desired angle. Standard all-in-one platform with wooden construction minimizes bouncing. Includes all-in-one leatherette gel wrist rest with antimicrobial product protection and Precise Mouse Pad that can be placed on right or left of keyboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Telephone Shoulder Rest, Charcoal (00802)
- SUPERMICRO X12Spa-Tf - Motherboard - Extended Atx - Lga4189 Socket - (MBD-X12SPA-TF-O)
- OVERTIME Durable 10ft USB-C Charging Cord for iPhone15/Pro Max and iPad Pro11/12.9, White (OTDCUSBCTC10WH)
- PLANTRONICS 84693-01 Wireless Headset (CS540)
- 3M Adjustable Keyboard Platform (KP100LE)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- 3M Keyboard Tray, Height/Tilt Adjust, 25-1/2"x12", 23" Track, BK (MMMAKT90LE)
- 3M Desktop Keyboard Drawer (KD45)
- 3M Adj Keyboard Tray, Sit/Stand, Short Track (AKT180LE)
- 3M Adjust Keyboard Tray, Sit/Stand, LongTrack (AKT170LE)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTs (WEKTS)
- 3M Keyboard and Mouse Trays & Covers