Shop All Keyboard and Mouse Trays & Covers
3M
Easy Adjust Keyboard Tray, Highly Adjustable Platform, 23" Track, Blk
Mfr # AKT150LE
Zoro # G4588252
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23"
- Width 26.5"
- Depth 10.5"
- Color Black
- Product Type Keyboard/Mouse Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # AKT150LE
- Zoro # G4588252
- UPC # 21200507069
- Country of Origin Canada
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 23" |
Width | 26.5" |
Depth | 10.5" |
Details
Color | Black |
Product Type | Keyboard/Mouse Tray |
Description
3MTM Easy Adjust Keyboard Tray, Highly Adjustable Platform, 23" Track, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Optoma Hd20 Lamp & Housing (HD20 LAMP & HOUSING OPTOMA)
- SWE-TECH 3C Telephone Cord Data, RJ12, 6P / 6C, Silver Satin, Straight, 7 foot (FWT8102-66107)
- ZORO SELECT Battery, Sealed Lead Acid, 5.4Ah, Faston (5EFG7)
- ZORO SELECT Sealed Lead Acid Battery, 6V, 36Ah, AGM (47043)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- 3M Desktop Keyboard Drawer (KD45)
- 3M Adj Keyboard Tray, 23" Track Platform (AKT90LE)
- 3M Keyboard Tray, Height/Tilt Adjust, 25-1/2"x12", 23" Track, BK (MMMAKT90LE)
- 3M Under Desk Keyboard Drawer, 23w x 14d, Black (KD45)
- 3M Keyboard Manager Platform, Adjusts, 19-1/2"x10-1/2", BK (MMMAKT80LE)
- GLOVEWORKS HD Fulterer 0.75 Extension Keyboard Slide - Zinc, 14 in. (FR5060 14 ZC)
- 3M Keyboard and Mouse Trays & Covers