Shop All Monitor Mounts & Brackets
3M
Easy-Adjust Desk Dual Arm Mount for 27" Monitors, Silv, Supports 20 lb
Mfr # MA265S
Zoro # G801860473
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27"
- Width 5"
- Material Aluminum Alloy; Metal
- Depth 21.25"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MA265S
- Zoro # G801860473
- UPC # 51141973371
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 27" |
Width | 5" |
Depth | 21.25" |
Depth (Max) | 21.25" |
Height (Max) | 27" |
Width (Max) | 5" |
Details
Material | Aluminum Alloy; Metal |
Color | Silver |
Weight | 12.8 lb |
Capacity | 20 lb |
Maximum Rotation (Degrees) | 360° |
VESA Mount Standard | VESA MIS-D |
Item | Workstation Monitor Mounts & Stands |
OEM/Compatible | Compatible |
Series Name | 3M™ Easy-Adjust |
Maximum Tilt (Degrees) | +90°/-15° |
Monitor Diagonal (Max) | 27" |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Monitors Accommodated | 2 |
Maximum Pan (Degrees) | 360° |
Weight (Fully Assembled) | 12.8 lb |
Description
Save valuable desk space and easily move your monitor, monitors or a combination of monitor and laptop to a comfortable height for viewing, reducing eye, back and neck strain. Highly adjustable arm moves smoothly up and down through 10 3/5" height adjustment range with just a touch. Arm also moves in and out and side to side with ease so you can move your monitor out of the way when not in use or share your screen with others. Made from aluminum alloy and metal materials for an elegant yet strong and stable design. Easy-to-install and includes both clamp and grommet hardware. Internal cable management route cables neatly under arm. For VESA MIS-D 75x75/100x100mm compliant monitors up to 20 lbs and 27".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYBA Usb Stereo Audio Adapter, C-Media Chipse (SD-CM-UAUD)
- UPG Battery charger (71625)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Delco CB9A-A (YB9A-A36)
- 3M Monitor Stand MS100B, 21.6x9.4x2.7 to 3.9, Black/Clear, Supports 33 lb (MS100B)
- 3M Dual Monitor Mount, 33w x 5.75d x 20.7h, Black (MM200B)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- 3M Under Desk Cpu Holder w/ Swivel, Black (CS200MB)
- 3M Adjustable Notebook Riser, 13" x 13" x 4"-6", Black, Supports 20 lbs (LX500)
- 3M Adjustable Monitor Stand, 16"x12"x5-35/64, Black (MMMMS85B)
- CTA DIGITAL Mounting Plates For Forklifts (ADD-UMPF)
- 3M Monitor Mounts & Brackets