Shop All Ear Plugs
3M
Ear Plugs, Tapered Shape, 29 dB, 1000 PK
Mfr # OCS1100
Zoro # G5726905
product price: $346.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Without Cord
- Earplug Shape Tapered
- Noise Reduction Rating 29 dB
- Pairs Per Package 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Cord Options | Without Cord |
Earplug Shape | Tapered |
Noise Reduction Rating | 29 dB |
Pairs Per Package | 1000 |
Description
Foam Earplugs,Orange,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Marcom Training Booklet: Safety Housekeeping and Accident Prevention, Includes One-Page Quiz, PK15 (B000SHK0EM)
- CMI Micro Pulley 1/2 in. Capacity & Moveable Cheek Plates Purple (15220)
- SHOWA Coated Gloves, S, White, PR (BO600-S)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VPM-BK)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 1000 PK (312-1082)
- 3M E-A-Rflex Reusable Foam Ear Plugs, Bell Shape, 25 dB, Yellow (350-1001)
- 3M Ear Plugs, 1 PR (80529-11035)
- 3M Tri-Flange Reusable Corded Ear Plugs, Fanged Shape, NRR 26 dB, M, Yellow/Clear, 100 Pairs (P3000)
- 3M E-A-R Skull Screws, Reusable Corded Earplugs, Cone Shape, Silver, 32 dB NRR, Med, 120 Pairs/Box (92952)
- 3M DISPOSABLE EARPLUGS4PK (90580H4-C)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Blue, 100 Pairs (FUS30-HP)
- 3M Ear Plugs