Shop All Ear Plugs
3M
E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Plastic Case, 1 Pair
Mfr # 340-4002
Zoro # G1660461
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R UltraFit
- Reusability Reusable
- Earplug Material Elastomeric Polymer
- Cord Options Corded
- Earplug Shape Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Earplug Size | M |
Details
Series | E-A-R UltraFit |
Reusability | Reusable |
Earplug Material | Elastomeric Polymer |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Flanged |
Noise Reduction Rating | 25 dB |
Earplug Color | Yellow |
Pairs Per Package | 50 |
Cord Color | Blue |
Metal Detectable | No |
Insertion Method | Push-In |
Standards | CSA Class AL |
Cord Material - Hearing Protection | Vinyl |
Earplug Packaging | Carrying Case |
Earplug Pair Pack Type | Plastic Case |
Electrically Insulated | Yes |
Band Material | Vinyl |
Style | Corded |
Cord Material | Vinyl |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Elastomeric Polymer, Earplug Packaging Carrying Case, Earplug Pair Pack Type Plastic Case, Electrically Insulated Yes, Band Color Blue, Series E-A-R UltraFit, Cord Material Vinyl, Band Material Vinyl, Cord Color Blue, Standards ANSI/ASA S12.71-2018, Pairs per Package 1, Earplug Color Yellow, Metal Detectable No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q095XL)
- PIONEER Break Away Zip Vest, Black, Large (V1021170U-L)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0260-X)
- ZORO SELECT Red Danger Barricade Tape 3IN X 300FT (16103)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- 3M Tapered Shape, 32 dB, Yellow (312-1219)
- 3M E-A-R Pistonz Disposable Foam Ear Plugs, Pod Shape, 29 dB, Silver, 100 PK (93401)
- 3M E-A-R UltraFit Reusable Earplugs, Corded, 25 dB NRR, Blue/Yellow, Pair, 200PK (7000052728)
- 3M Banded Ear Plugs, 28 dB (90537-80025T)
- 3M UltraFit Reusable Corded Earplugs, Flanged Shape, 25 dB NRR, Push-In, Med, Yellow/Blue, 1 Pair (340-4004)
- 212 PERFORMANCE Tri-Flange 27 dB NRR Reusable Ear Plugs, 100-Pair Box (HPR05)
- 3M Hearing Protection