Shop All Ear Plugs
3M
Ear Plugs, 80 PK
Mfr # 50051131275152
Zoro # G2445662
product price: $184.99
/pk 80, $2.31/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Options Corded
- Pairs Per Package 80
- Ear Muff Style Corded
- Cord Material - Hearing Protection Cloth
- Material Silicon Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Cord Options | Corded |
Pairs Per Package | 80 |
Ear Muff Style | Corded |
Cord Material - Hearing Protection | Cloth |
Material | Silicon Rubber |
Description
3M Ultrafit Silicone Corded Earplugs Offer Convenient, Corded Comfort. Made From Durable, Medical-Grade Silicone, These Earplugs Include A Cloth Cord And Help Provide In-Ear Comfort And Convenience With A Noise Reduction Rating (Nrr) Of 24Db. 80 Pairs Per Dispenser.,
- •Soft material easily adapts to the ear canal
- •Durable, medical-grade silicone is washable and reusable helping to reduce waste and costs
- •Three-flange design fits a wide range of ear sizes
- •No need to roll earplugs before fitting so the tips stay clean even if hands are dirty
- •Noise reduction rating (NRR) 24dB. CSA Class AL
- •Carrying case helps keep earplugs clean and accessible for re-use
- •80 pairs per dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Medium (V1080360U-M)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKIT)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8AAK5)
- KISHIGO Lime, Non-ANSI Compliant Fleece Hi Vis Cap (2828)
- 3M E-A-Rsoft Disposable Foam Earplugs, 200 PK (311-1250)
- 3M E-A-R UltraFit 27 Reusable Foam Ear Plugs, Flanged Shape, 27 dB, Yellow, 100 PK (340-8001)
- 3M E-A-R Push-Ins Reusable Corded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, 200 Pairs (318-1003)
- 3M E-A-R Caboflex Reusable Banded Ear Plugs, Pod Shape, NRR 20 dB, M, Blue/Yellow, 1 Pair (320-2001)
- 3M Disposable Refill Bottle, Bullet; Tapered Shape, 33.0 Decibel, Yellow (7000002305)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000127185)
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- 3M Hearing Protection