Shop All Ear Plugs
3M
Ear Plugs, 30 PR
Mfr # 310-1060
Zoro # G4139595
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Cylinder
- Disposable/ Reusable Disposable
- Cord Options Uncorded
- Noise Reduction Rating NRR 29 dB
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | Universal |
Details
Ear Plug Shape | Cylinder |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Cord Options | Uncorded |
Noise Reduction Rating NRR | 29 dB |
Color | Yellow |
Pairs Per Package | 30 |
Corded/Banded | Uncorded |
Description
3MTM E·A·R Classic Earplugs, Pillow Paks, Uncorded, Foam, Yellow, 30 Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB6)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, L (S61317)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN YELLOW (03-500-38)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, Blue (BLSH-MS-PEVA-AP1BL-A)
- 3M No-Touch Disposable Uncorded Ear Plugs, Bell Shape, NRR 29 dB, M, Purple, 100 Pairs (P2000)
- 3M Cylinder Shape, 29 dB, Yellow (310-1001)
- 3M Corded Replacement Earpiece Ear Plugs, Gray (EARBUDTIPS)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000052723)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Medium, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1250)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000127185)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- 3M Hearing Protection