Shop All Ear Plugs
3M
Ear Plugs, 200 PK
Mfr # 312-1252
Zoro # G7517319
product price: $38.99
/pk 200, $0.19/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Bullet
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 33 dB
- Cord Options Uncorded
- Color Red/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Details
Ear Plug Shape | Bullet |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 33 dB |
Cord Options | Uncorded |
Color | Red/Yellow |
Pairs Per Package | 200 |
Corded/Banded | Uncorded |
Description
3MTM E·A·Rsoft Blasts Earplugs, Uncorded, Foam, Yellow Neon/Red Flame, 200 Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3307HS)
- CONDOR Portable Lockout Kit, Black, 4-3/4" H (437R66)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- INCOM Clear Protective Shield (PH221)
- 3M 3M„¢ Foam Earplugs, Uncorded, 1100, 200 Pairs (7100099847)
- 3M 3M Personal Safety Division 247-340-4007 E-A-R Ultrafit Metal Detectable Corded Earplugs; Hearing Conservation 340-4007 In Poly Bag 400 Pr-Case (247-340-4007)
- 3M E-A-Rsoft SuperFit Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Orange, Yellow, 200 PK (12083)
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 500 PK (390-1262)
- HONEYWELL HOWARD LEIGHT AirSoft Disposable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue, 100 Pairs (DPAS-30W)
- 3M Ear Plugs