Shop All Ear Plugs
3M
Ear Plugs, 200 PK
Mfr # 10080529180183
Zoro # G407465683
product price: $257.99
/pk 200, $1.29/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Material - Hearing Protection Vinyl
- Ear Muff Style Corded
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Cord Material - Hearing Protection | Vinyl |
Ear Muff Style | Corded |
Material | Polyurethane Foam |
Description
3M EAR PushIns SofTouch corded foam earplugs feature 3M EARform Foam, engineered for allday comfort and hearing protection, this foam adjusts to the shape of the earcanal, helping to create a noisereducing seal
- •A gentle push is all it takes to insert.
- •Flexible, pistol-grip handle and stem allow fingertip control for easy insertion. Helps eliminate dirt transfer for greater hygiene.
- •Tapered-cone shape and smooth, soft foam provide in-ear comfort and hearing protection
- •Noise Reduction Rating (NRR)* 31 dB. CSA Class AL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Non-Potable Water, 3/4to2-3/8In (7203-4)
- 3M Virtua Safety Glass, 20/CT, Clear, PK20 (MMM118180000020)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- VGUARD A32A1, Industrial Glove, 3.1 mil Palm, Latex, Powdered, Large, 1000 PK, Cream (A32A13)
- 3M Earplug Disposable Org/Purple (92059H80-DC)
- 3M Ear Plugs, 200 PR (7100099847)
- 3M E-A-R Caboflex Reusable Banded Ear Plugs, Pod Shape, NRR 20 dB, M, Blue/Yellow, 1 Pair (320-2001)
- 3M Cylinder Shape, 29 dB, Yellow (310-1001)
- 3M CORDED EAR PLUGS (90716H3-DC)
- 3M E-A-Rsoft Disposable Foam Earplugs, Bullet; Tapered Shape, 33 dB, Yellow (7000002306)
- MOLDEX Glide(R) Disposable Foam Corded Earplugs, Bell Shape, 31 dB, Green, 100 PK (6985)
- 3M Hearing Protection