Shop All Ear Plugs
3M
Ear Plugs, 200 PK
Mfr # 10080529120653
Zoro # G507465699
product price: $63.69
/pk 200, $0.32/ea
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Ear Muff Style Uncorded
- Metal Detectable No
- Standards ANSI S.3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Material | Polyurethane Foam |
Ear Muff Style | Uncorded |
Metal Detectable | No |
Standards | ANSI S.3.19-1974 |
Description
3M EARsoft Blasts ear plugs have a tapered shape and colorful look to make them the choice of wearers everywhere These earplugs provide the highest attenuation of any earplug in the industry NRR 33dB So not only do they look and work great, they feel great too EARsoft Blasts are the perfect answer for compliance problems 200 pairs per dispenser
- •NRR 33dB - highest NRR available
- •Exciting designs on bright colors
- •200 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- MONTOUR LINE White Traditional Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-TRD-KIT-WH-55-01)
- BRADY Floor Marking Tape, 4" W, Red, 100 ft. L (149648)
- ARIAT FR Beanie, Black (10018117)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- 3M Yes Foam/Polyvinyl Chloride (PVC) Classic Uncorded Earplugs, 33 dB, Yellow, 10 PK (MMM3101103)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1221)
- 3M E-A-R Classic Disposable Ear Plugs, 29 dB, Yellow, 200 PK (3111101)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (390-1000)
- 3M 3M Personal Safety Division 247-340-4007 E-A-R Ultrafit Metal Detectable Corded Earplugs; Hearing Conservation 340-4007 In Poly Bag 400 Pr-Case (247-340-4007)
- TASCO Tri-Grip Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, M, Orange, 1 Pair (100-09012)
- 3M Hearing Protection