Shop All Ear Plugs
3M
Ear Plugs, 200 PK
Mfr # 10080529120646
Zoro # G207465777
product price: $52.19
/pk 200, $0.26/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 33
- Ear Muff Style Uncorded
- Ear Plug Packaging Idv. Cardboard Box
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 33 |
Ear Muff Style | Uncorded |
Ear Plug Packaging | Idv. Cardboard Box |
Material | Polyurethane Foam |
Description
3M EARsoft Yellow Neons earplugs seal the ear canal with soft, slowrecovery foam for excellent noise reduction and comfort
- •Poly bag keeps earplugs clean before use
- •Large size fits people with larger ear canals
- •Soft foam earplugs are easy to roll down and insert, then expand within the ear canal to help reduce noise exposure
- •Noise Reduction Rating (NRR)* 33 dB. CSA Class AL
- •Test compatible with 3M E-A-Rfit Validation System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- TINGLEY Airgo Boots, Size 12, 15" Height, Brown, Plain, PR (21144)
- MCR SAFETY Leather Driver Gloves, HiVis Orange, XL, PR (34411XL)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 3/16" (25687)
- 3M E-A-Rsoft Disposable Foam Earplugs, 200 PK (311-1250)
- 3M Ear Plugs, 200 PR (7100099847)
- 3M 3M„¢ 312-1201 E-A-R Classic„¢ Earplugs, Uncorded, Poly Bag, 200-Pair (7000002300)
- 3M Polyurethane 1100 Uncorded Foam Earplugs, 29 dB, Orange, 5 PK (MMM1100)
- 3M E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (310-1103)
- 3M Ear Plugs, 1 PR (80529-11001)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Gray, 100 PK (18-12002)
- 3M Ear Plugs