Shop All Ear Plugs
3M
Ear Plugs, 200 PK
Mfr # 10080529110357
Zoro # G907465688
original price:
$122.99
4% off
new price: $116.99
/pk 200, $0.58/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Material - Hearing Protection Vinyl
- Ear Muff Style Corded
- Material Polyurethane Foam
- Metal Detectable No
- Standards ANSI S.3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Cord Material - Hearing Protection | Vinyl |
Ear Muff Style | Corded |
Material | Polyurethane Foam |
Metal Detectable | No |
Standards | ANSI S.3.19-1974 |
Cord Color | Blue |
Description
3M EARsoft Blasts ear plugs have a tapered shape and colorful look to make them the choice of wearers everywhere These earplugs provide the highest attenuation of any earplug in the industry NRR 33dB So not only do they look and work great, they feel great too EARsoft Blasts are the perfect answer for compliance problems 200 pairs per dispenser
- •NRR 33dB - highest NRR available
- •Exciting designs on bright colors
- •200 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (5AC74)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP3S/11)
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Poly/Fleece, Black (6840)
- 3M E-A-R Push-Ins Disposable Uncorded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, M, 100 Pairs (318-1000)
- 3M Ear Plugs, 1 PR (80529-18003)
- 3M P1301 E-A-R, Skull Screws, Gray Corded Foam Earplugs, 120PK (399P1301)
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (390-1000)
- 3M Ear Plugs, 100 PK (10080529400021)
- RADIANS EVADER Foam Uncorded Earplug Dispenser Refill (FP94-B500)
- 3M Hearing Protection