Shop All Ear Plugs
3M
Ear Plugs, 120 PK
Mfr # 10093045929518
Zoro # G607465759
product price: $106.99
/pk 120, $0.89/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 30
- Material PVC Foam
- Ear Plug Packaging Idv. Cardboard Box
- Ear Muff Style Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 30 |
Material | PVC Foam |
Ear Plug Packaging | Idv. Cardboard Box |
Ear Muff Style | Uncorded |
Description
3M Skull Screws pushto fit uncorded foam earplugs sport the tough look of threaded metal, but feel of soft foam, while offering pushtofit convenience and noise attenuation with attitude Effective hearing protection and compliance with a clean, easy twist 120 pairs per dispenser
- •Tough look of threaded metal
- •Soft foam tips feel comfortable for extended wear
- •Cutting-edge look and comfort may increase worker compliance in wearing hearing protection
- •Push-to-fit style means no earplug roll-down is required for easy fitting
- •Noise reduction rating (NRR) 32 dB CSA Class AL
- •Improved NRR of 32 dB
- •120 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "14", 1" Circle, Fluorescent Yellow, 500/Roll (DL6766)
- WERNER Full Body Harness, Universal, Nylon (H412002)
- GUARDIAN PURE SAFETY GROUP FME TARPS 10Ft X 20Ft (TRP1020OR)
- MSA SAFETY Safety Glasses, Blue Anti-Fog, Scratch-Resistant (10008179)
- 3M E-A-Rsoft FX Disposable Corded Ear Plugs, Bell Shape, NRR 33 dB, Yellow, M, 200 Pairs (312-1260)
- 3M Corded Flanged Shape, 25 dB, Yellow/Blue (7000002322)
- 3M Ear Plugs, 1 PR (90586-80025T)
- 3M 3M„¢ Foam Earplugs, Uncorded, 1100, 200 Pairs (7100099847)
- 3M E-A-R Classic Disposable Uncorded Ear Plugs, Cylinder Shape, NRR 29 dB, Yellow, 200 Pairs (310-1001)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Pod Shape, NRR 28 dB, M, Yellow, 200 Pairs (318-3000)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Yellow, 1 PR (6497)
- 3M Ear Plugs