Shop All Ear Plugs
3M
Ear Plugs, 100 PK
Mfr # 10080529400021
Zoro # G607465698
product price: $179.99
/pk 100, $1.80/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
- Ear Muff Style Uncorded
- Metal Detectable No
- Standards ANSI S.3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Material | Polymer |
Ear Muff Style | Uncorded |
Metal Detectable | No |
Standards | ANSI S.3.19-1974 |
Description
3M EAR UltraFit earplugs gently hug the ear canal to provide an effective seal against noise that remains comfortable all day long These washable, reusable plugs promote worker hygiene as there is no rolling or touching the plug portion during insertion 100 pairs per dispenser
- •Triple-flange design
- •NRR 25dB
- •Washable and reusable
- •100 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- BRADY Numbers and Letters Labels, PK 10 (5100P-4)
- BRADY Pipe Marker, Medium Pressure Steam, Yellow, 5723-II (5723-II)
- GEORGIA BOOT Size 9 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- 3M AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, 100 Pairs (340-4003)
- 3M 3M„¢ Foam Earplugs, Uncorded, 1100, 200 Pairs (7100099847)
- 3M E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, Yellow, 200 Pairs (11059)
- 3M E-A-R Classic Foam Ear Plugs, 200 PK (311-1101)
- 3M E-A-R EXPRESS Pod Plugs Reusable Corded Ear Plugs, Pod Shape, NRR 25 dB, M, Yellow, 100 Pairs (311-1114)
- 3M E-A-R TaperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 32 dB, Blue/Yellow, 200 Pairs (12017)
- KLEIN TOOLS Polyurethane Foam Foam Earplugs, 50-Pair, Cylinder Shape, 33 dB, Orange, 50 PK (6054050)
- 3M Hearing Protection