Shop All Ear Plugs
3M
Ear Plugs, 100 PK
Mfr # 10080529110524
Zoro # G407465706
product price: $231.99
/pk 100, $2.32/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pairs Per Package 100 pair
- Ear Muff Style Corded
- Cord Material - Hearing Protection Vinyl
- Material Polyurethane Foam
- Cord Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Pairs Per Package | 100 pair |
Ear Muff Style | Corded |
Cord Material - Hearing Protection | Vinyl |
Material | Polyurethane Foam |
Cord Color | Blue |
Description
The 3M EAR Express Pod Plugs Metal Detectable Earplugs feature surgicalgrade, stainless steel ball bearings embedded in the grips to aid in locating the earplug if lost These noroll style earplugs with paddle style grips provide quick, clean, and consistent placement of hearing protection These earplugs have a Noise Reduction Rating NRR of 26 dB, CSA Class AL
- •Implanted stainless steel beads aid in locating lost earplugs
- •Designed for food processing and other industries where it is critical to keep earplugs from contaminating products and processes
- •Paddle-style grips provide quick, clean, and consistent placement of earplugs
- •No-roll design keeps fingers, earsplugs, and ears clean
- •Noise Reduction Rating (NRR) 26 dB CSA Class AL
- •Test compatible with 3M E-A-Rfit Validation System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Motivation Set, Safety Team Goal (MSK416)
- MCR SAFETY Coated Gloves, Black, M, PR (N9690FCM)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH4)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-750-7425)
- 3M Disposable Refill Bottle, 500 PK (7000002305)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1221)
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 500 PK (311-1081)
- 3M Tri-Flange Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, Clear, 100 PK (P3001)
- 3M Reusable Earplugs, Flanged Shape, 26.0 Decibel, Clear (7000127187)
- INTERSTATE SAFETY Reuseable Corded Ear Plugs, Bullet Shape, 32, Purple (40206)
- 3M Hearing Protection