Shop All Ear Plugs
3M
Ear Plugs, 1 PR
Mfr # 80529-12007
Zoro # G9269464
product price: $0.27
/pr
Sold in multiples of 200 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Bell
- Disposable/ Reusable Disposable
- Cord Options Uncorded
- Noise Reduction Rating NRR 28 dB
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | S |
Details
Ear Plug Shape | Bell |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Cord Options | Uncorded |
Noise Reduction Rating NRR | 28 dB |
Color | Yellow |
Corded/Banded | Uncorded |
Description
3M(TM) E-A-R(TM) E-Z-Fit(TM) Uncorded Earplugs, Hearing Conservation 312-1208 in PolyBag 200 pr per Box 10 boxes/Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-BK-WT)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64030530)
- BIOSOFT Not Applicable Disposable Foam Earplugs, Bullet Shape, 32 dB, Blue, 100 PK (BSF-D)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476H80 (476H80)
- 3M CORDED EAR PLUGS (90716H3-DC)
- 3M Disposable Uncorded Ear Plugs, E-A-Rsoft Yellow Neons Blasts, Bullet Shape, NRR 33 dB, 200 Pairs (312-1252)
- 3M E-A-Rsoft Disposable Foam Earplugs, Bullet; Tapered Shape, 33 dB, Yellow (7000002306)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (312-1201)
- 3M Ear Plugs, 100 PK (10080529110524)
- 3M Ear Plugs, 1 PR (80529-40003)
- MAGID Ear Plugs, 500 PK (IHP32RF)
- 3M Ear Plugs