Shop All Ear Plugs
3M
Ear Plugs, 1 PR
Mfr # 80529-11042
Zoro # G1916550
product price: $0.98
/pr
Sold in multiples of 200 for $196.00
$196.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Bullet
- Disposable/ Reusable Disposable
- Cord Options Corded
- Noise Reduction Rating NRR 32 dB
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Details
Ear Plug Shape | Bullet |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Cord Options | Corded |
Noise Reduction Rating NRR | 32 dB |
Color | Yellow |
Corded/Banded | Corded |
Description
E-A-Rsoft Metal Detectable Corded Earplugs,311-4106,Poly Bag,Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- TALON TRAX Boots, Size 9, 13" Height, Black, Plain, PR (29UT84)
- PIP Ambi-dex 64-V77BPF, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (64-V77BPF/XL)
- BACKPACKER Women’s Canvas Shirt Jacket, Black, XL (BP-7032 Black XL)
- 3M 3M Disp Earplg 32Db 80Pr (92800-80-6DC)
- 3M Ear Plugs, 100 PK (51138-29009)
- 3M CORDED EAR PLUGS (90716H3-DC)
- 3M E-A-R Classic Disposable Earplugs (3M 70071514916)
- 3M 3M„¢ E-A-R„¢ Classic„¢ Foam Earplugs, Uncorded, 310-1060, 30 Pairs (7000127206)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- 3M Ear Plugs, 80 PK (50051131275152)
- 3M Hearing Protection