Shop All Ear Plugs
3M
Ear Plugs, 1 PR
Mfr # 80529-11033
Zoro # G9268107
product price: $0.59
/pr
Sold in multiples of 200 for $118.00
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Bullet
- Disposable/ Reusable Disposable
- Cord Options Corded
- Noise Reduction Rating NRR 33 dB
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Details
Ear Plug Shape | Bullet |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Cord Options | Corded |
Noise Reduction Rating NRR | 33 dB |
Color | Yellow |
Corded/Banded | Corded |
Description
3M E-A-R soft Corded Earplugs, Type: Hearing Conservation, Model: 311-1250, Color: Yellow Neon, Style: In Poly Bag, Size: Regular Size, Packaging Qty: 200 pr per box - 10 boxes per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-YL)
- 3M Label, 5 In., Red/White, 250 Labels/Roll (54917)
- BRADY Blank Tag, Polyester, Orange, 4in.H, PK25 (102002)
- HONEYWELL NORTH Filter Cover Assembly, 1 PR (N750036)
- 3M Disposable Corded Ear Plugs, Bullet Shape, 33 dB, Orange/Yellow, 200 Pairs (311-1252)
- 3M Ear Plugs, 1 PR (80529-10000)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue/Yellow, 100 Pairs (340-8002)
- 3M Disposable Uncorded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow (80529-18000)
- 3M Cylinder Shape, 29 dB, Yellow (310-1103)
- 3M E-A-Rsoft Foam Ear Plugs, 200 PK (311-1252)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Blue, 100 PK (EP-411)
- 3M Ear Plugs