Shop All Ear Plugs
3M
Ear Plugs, 1 PR
Mfr # 80529-11011
Zoro # G9268186
Sold in multiples of 100 for $185.00
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Pod
- Disposable/ Reusable Disposable
- Cord Options Corded
- Noise Reduction Rating NRR 25 dB
- Color Assorted Colors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | M |
Details
Ear Plug Shape | Pod |
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Cord Options | Corded |
Noise Reduction Rating NRR | 25 dB |
Color | Assorted Colors |
Corded/Banded | Corded |
Description
3M E-A-R Express Pod Plugs Corded Earplugs, Type: Hearing Conservation Assorted Grips, Model: 311-1115, Style: In Pillow Pak, Packaging Qty: 100 PR per box - 4 boxes per case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK 3X-LAR (112008)
- SAFE HANDLER Do Not Block Fire Exit Sign Metal Fire Safety Sign (5-Pack) (BLSH-FESIGN)
- FALLTECH Vertical Lifeline, White, Steel Hardware (820020)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVZ11-XXL)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Medium, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1250)
- 3M E-A-R Classic Disposable Uncorded Ear Plugs, Cylinder Shape, NRR 29 dB, Yellow, 200 Pairs (310-1001)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- 3M Ear Plugs, 1 PR (80529-11001)
- 3M E-A-R(TM) UltraFit(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Yellow, 100 PK (340-4036)
- HONEYWELL Max Corded Ear Plugs, Bell Shape, Orange, 100 PK (MAX-30)
- 3M Ear Plugs